Motion
10 HSB 1.4375" BORE 3/8"x3/16" KW 1 SS

REXNORD INC
10 HSB 1.4375" BORE 3/8"x3/16" KW 1 SS

Omega Jaw Coupling Hub - Cplg Size: 10, Straight Jaw, 1.4375 in Bore, Finished Bore, Steel Material
Mi Item #04510753
MFR #10 HSB 1.4375" BORE 3/8"x3/16" KW 1 SS
Price$204.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
10 HSB 1.4375" BORE 3/8"x3/16" KW 1 SS

Omega Jaw Coupling Hub - Cplg Size: 10, Straight Jaw, 1.4375 in Bore, Finished Bore, Steel Material
Mi Item #04510753
MFR #10 HSB 1.4375" BORE 3/8"x3/16" KW 1 SS

Mfr description
7300356 10 HSB 1.4375" BORE
  • Rexnord E_ES_ES-R Series Straight Bore Style-Stock Bore (HSB) Hubs size(s) 10 with a 3.30-inch outside barrel diameter for elastomeric couplings.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$204.27/each

Specifications

Dimensions

  • Bore Diameter
    1.4375 in
  • Bore Length
    1.9400 in
  • Coupling Size
    10
  • Coupling Size Code
    10
  • Hub Barrel Outside Diameter
    3.3000 in
  • Hub End Diameter
    3.3 in
  • Hub Length
    1.880 in
  • Keyway Size
    0.3750 x 0.1875 in
  • Keyway Width
    0.3750 in
  • Length Through Bore
    1.8800 in
  • Outside Diameter
    3.6500 in
  • Overall Height
    3.0000 in
  • Overall Length
    2.0000 in
  • Overall Width
    3.0000 in
  • Weight
    3.61 lbs

Details

  • Bore Type
    Finished Bore
  • Country of Origin
    United States of America
  • Coupling Type
    Elastomeric
  • Hub Bore Fit
    Clearance
  • Hub Material
    Steel
  • Hub Style
    Standard Bore (HSB)
  • Jaw Type
    Straight
  • Keyway Depth
    0.1875 in
  • Number Of Keyways
    1
  • Number Of Set Screws
    1
  • Product Type
    Jaw Coupling Hubs
  • Screw Clamp Type
    Set Screw
  • Series
    Omega
  • UPC_NO
    698210904067
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)