Motion
B932S000009
Solid Bar Stock - C93200 Series, 1-1/8 in OD, 105 in Overall Length, Cast Bronze Material
MI ITEM #04511290
MFR #B932S000009
Price$631.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solid Bar Stock - C93200 Series, 1-1/8 in OD, 105 in Overall Length, Cast Bronze Material
MI ITEM #04511290
MFR #B932S000009

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$631.26/each

Specifications

Dimensions

  • Maximum P Value
    4000
  • Maximum PV Value
    75000
  • Outside Diameter
    1-1/8 in
  • Overall Length
    105 in

Details

  • Manufacturer Catalog Number
    B932S000009
  • Material
    Cast Bronze
  • Material Specification
    C93200 (SAE 660)
  • Max V Value
    750
  • Operating Temperature Range
    -450 to 500 °F
  • Product Types
    Solid Round Bar
  • Series
    C93200
  • Standards Met
    ASTM B505, SAE 660
  • UPC_NO
    717905195563

Overview

Mfr description
B932S000009-105
  • High-Leaded Tin Bronze CDA 932 SAE 660 83-7-7-3 ASTM B505
  • Bunting continuous cast bronze bars of C93200 give superior quality and performance.
  • Continuous casting achieves a high density grain structure, free of porosity, resulting in a reduction of tool wear and component rejects.
  • Solid and cored bars are stocked in 13" increments and 105" lengths, and are available in other lengths and non-standard sizes.
  • Consider bars for use when you need special bearings, bearings for prototypes, or for emergency repairs.
  • Typical Properties:(Not to be used for specification purposes.) Copper: 81.00 – 85.00% Tin: 6.25 – 7.50% Lead: 6.00 – 8.00% Zinc: 2.00 – 4.00%
  • Physical Properties: Continuous Cast Tensile Strength, PSI: 35,000 min. Yield Strength, PSI: 20,000 min. Elongation: 10% min. Brinell Hardness (500 kg load): 65 typical Machinability Rating: 70
  • Minimum Operating Temperature: -450°F
  • Maximum Operating Temperature: 500°F
  • C93200 is a general purpose bearing, bushing and washer material with good anti-frictional properties, moderate load-carrying ability and good machinability.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought