Motion
MA5205TV BEARING CYLINDRICAL E7

LINK-BELT
MA5205TV BEARING CYLINDRICAL E7

Cylindrical Roller Bearing - Straight, 25 mm ID, 52 mm OD, 0.8125 in Width, C0 Internal Clearance
Mi Item #04512872
MFR #MA5205TV BEARING CYLINDRICAL E7
Price$546.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
MA5205TV BEARING CYLINDRICAL E7

Cylindrical Roller Bearing - Straight, 25 mm ID, 52 mm OD, 0.8125 in Width, C0 Internal Clearance
Mi Item #04512872
MFR #MA5205TV BEARING CYLINDRICAL E7

Mfr description
MA5205TV BEARING MA5205TV
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$546.51/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Fillet Radius
    1.02 mm
  • Outside Diameter  
    52 mm
  • Overall Width  
    0.8125 in
  • Precision Rating
    Not Rated

Details

  • Bearing Material
    Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Number Of Rows
    1
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    Separable Inner Ring
  • Series
    Light
  • UPC_NO
    662327052805
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)