Motion
MA5226TV BEARING

LINK-BELT
MA5226TV BEARING

Cylindrical Roller Bearing - Straight, 130 mm ID, 230 mm OD, 3.1250 in Width, C0 Internal Clearance
Mi Item #04512877
MFR #MA5226TV BEARING
Price$2,283.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
MA5226TV BEARING

Cylindrical Roller Bearing - Straight, 130 mm ID, 230 mm OD, 3.1250 in Width, C0 Internal Clearance
Mi Item #04512877
MFR #MA5226TV BEARING

Mfr description
MA5226TV BEARING MA5226TV
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,283.36/each

Specifications

Dimensions

  • Bore Diameter  
    130 mm
  • Fillet Radius
    4.75 mm
  • Outside Diameter  
    230 mm
  • Overall Width  
    3.1250 in
  • Precision Rating
    Not Rated

Details

  • Bearing Material
    Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Number Of Rows
    1
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    Separable Inner Ring
  • Series
    Light
  • UPC_NO
    662327053406
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)