Motion
L150 30MMH7 8X3.3MMKW

LOVEJOY INC
L150 30MMH7 8X3.3MMKW

Jaw Coupling Hub - Cplg Size: L150, Straight Jaw, 30 mm Bore, Finished w/ Keyway & SS, Iron Material
Mi Item #04514237
MFR #L150 30MMH7 8X3.3MMKW
Price$131.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
L150 30MMH7 8X3.3MMKW

Jaw Coupling Hub - Cplg Size: L150, Straight Jaw, 30 mm Bore, Finished w/ Keyway & SS, Iron Material
Mi Item #04514237
MFR #L150 30MMH7 8X3.3MMKW

Mfr description
L150-HUB-30MMH7-8X3.3MMKW
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$131.52/each

Specifications

Dimensions

  • Angular Misalignment
    1 °
  • Bore Diameter
    30 mm
  • Bore Length
    1.7500 in
  • Coupling Diameter
    3.7500 in | 95.25 mm
  • Coupling Overall Length
    4.5000 in
  • Coupling Size
    L150
  • Coupling Size Code
    L150
  • Hub End Diameter
    3-3/4 in
  • Hub Length
    1.7500 in
  • Keyway Size
    0.3150 x 0.1299 in
  • Length Through Bore
    1.7500 in
  • Outside Diameter
    3.7500 in
  • Weight
    8.8 lbs

Details

  • Bore Tolerance Standard
    ISO H7
  • Bore Type
    Finished w/ Keyway & SS
  • Element Material
    Buna-N
  • Horsepower @ 100 RPM
    2 hp
  • Hub Material
    Iron
  • Hub Type
    L-Type
  • Instructional Video
  • Jaw Type
    Straight
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Max Rpm
    5000 rpm
  • Operating Temperature Range
    -40 to 212 °F
  • Product Type
    Jaw Coupling Hubs
  • Screw Clamp Type
    Set Screw
  • Series
    L
  • Torque Capacity
    3708 in
  • Torque Rating (in-lb)
    1240 in-lbs
  • Transmissible Torque
    1240 in-lbs
  • UPC_NO
    685144417381
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)