Motion
L225 40MM 12X3.3MM KW JAW CPLG HUB

LOVEJOY INC
L225 40MM 12X3.3MM KW JAW CPLG HUB

Jaw Coupling Hub - Cplg Size: L225, Straight Jaw, 40 mm Bore, Finished w/ Keyway & SS, Cast Iron Material
Mi Item #04514238
MFR #L225 40MM 12X3.3MM KW JAW CPLG HUB
Price$188.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
L225 40MM 12X3.3MM KW JAW CPLG HUB

Jaw Coupling Hub - Cplg Size: L225, Straight Jaw, 40 mm Bore, Finished w/ Keyway & SS, Cast Iron Material
Mi Item #04514238
MFR #L225 40MM 12X3.3MM KW JAW CPLG HUB

Mfr description
L225-HUB-40MMH7-12X3.3MMKW
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$188.44/each

Specifications

Dimensions

  • Bore Diameter
    40 mm
  • Coupling Diameter
    5.0000 in | 127 mm
  • Coupling Overall Length
    5.3400 in
  • Coupling Size
    L225
  • Coupling Size Code
    L225
  • Hub End Diameter
    4-1/4 in
  • Hub Length
    2.1800 in
  • Keyway Size
    0.4724 x 0.1299 in
  • Length Through Bore
    2.1800 in
  • Outside Diameter
    5.0000 in

Details

  • Bore Tolerance Standard
    ISO 286-2 H7
  • Bore Type
    Finished w/ Keyway & SS
  • Hub Material
    Cast Iron
  • Hub Type
    L-Type
  • Jaw Type
    Straight
  • Max Rpm
    4200 rpm
  • Product Type
    Jaw Coupling Hubs
  • Screw Clamp Type
    Set Screw
  • Series
    L
  • Torque Capacity
    6228 in
  • UPC_NO
    685144496058
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)