Motion
L099 7/8 NKW

LOVEJOY INC
L099 7/8 NKW

Jaw Coupling Hub - Cplg Size: L099, Straight Jaw, 0.8750 in Bore, Solid Bore, Sintered Iron Material
Mi Item #04514240
MFR #L099 7/8 NKW
Price$50.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
L099 7/8 NKW

Jaw Coupling Hub - Cplg Size: L099, Straight Jaw, 0.8750 in Bore, Solid Bore, Sintered Iron Material
Mi Item #04514240
MFR #L099 7/8 NKW

Mfr description
L099-HUB-7/8-NKW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$50.77/each

Specifications

Dimensions

  • Angular Misalignment
    1 °
  • Bore Diameter
    0.8750 in
  • Bore Length
    1.0600 in
  • Coupling Diameter
    2.5400 in | 64.50 mm
  • Coupling Overall Length
    2.8400 in, 72.09 mm
  • Coupling Size
    L099
  • Coupling Size Code
    L099
  • Hub Length
    1.0600 in
  • Length Through Bore
    1.0600 in
  • Outside Diameter
    2.5400 in
  • Weight
    2.5 lbs

Details

  • Bore Tolerance Standard
    ANSI/AGMA 9002
  • Bore Type
    Solid Bore
  • Distance Between Shaft Ends
    0.4400 in;11.19 mm
  • Element Durometer
    80 A
  • Element Material
    SOX (NBR) Rubber
  • Element Type
    Spider
  • Horsepower @ 100 RPM
    0.5 hp
  • Hub Material
    Sintered Iron
  • Hub Style
    Finished Bore
  • Hub Type
    L-Type
  • Jaw Type
    Straight
  • Max Rpm
    7000 rpm
  • Operating Temperature Range
    -40 to 212 °F
  • Product Type
    Jaw Coupling Hubs
  • Series
    L
  • Shaft Spacing
    0.7100 in
  • Torque Capacity
    318, 35.9 N-m
  • Torque Rating (in-lb)
    318 in-lbs
  • Transmissible Torque
    318 in-lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)