Motion
CJ42 80A BLUE URE

LOVEJOY INC
CJ42 80A BLUE URE

68514461465 Jaw Coupling Spider & Element - Polyurethane, Spider - Open Center, Curved Jaw
MI ITEM #04514241
MFR #CJ42 80A BLUE URE
Price$50.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
CJ42 80A BLUE URE

68514461465 Jaw Coupling Spider & Element - Polyurethane, Spider - Open Center, Curved Jaw
MI ITEM #04514241
MFR #CJ42 80A BLUE URE

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$50.59/each

Specifications

Dimensions

  • Coupling Size Code
    CJ42
  • Element Thickness
    20 mm
  • Max Angular Misalignment
    1.3 °
  • Max Parallel Misalignment
    0.027 in
  • Outside Diameter
    95 mm

Details

  • Compatible Hub Part Number
    CJ42
  • Element Durometer
    80 Shore A
  • Element Material
    Polyurethane
  • Element Type
    Spider - Open Center
  • Installation Instructions
  • Instructional Video
  • Jaw Type
    Curved
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    68514461465
  • Manufacturer Product Page
  • Manufacturer Upc Number
    685144614651
  • Max Rpm
    6000 rpm
  • Product Type
    Jaw Coupling Spiders & Elements
  • Series
    CJ
  • UPC_NO
    685144614650

Overview

Mfr description
CJ42-SPIDER-80A BLUE-URE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought