Motion
RA1526/M1307TMV1

NTN
RA1526/M1307TMV1

Cylindrical Roller Bearing - Straight, 35 mm ID, 80 mm OD, 39.7 mm Width, CN Internal Clearance
MI ITEM #04514247
MFR #RA1526/M1307TMV1
Price$214.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
RA1526/M1307TMV1

Cylindrical Roller Bearing - Straight, 35 mm ID, 80 mm OD, 39.7 mm Width, CN Internal Clearance
MI ITEM #04514247
MFR #RA1526/M1307TMV1

Mfr description
RA1526/M1307TMV1 CYLINDRICAL ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$214.60/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Inner Ring Width
    1.5625 in
  • Outer Ring Width
    1.5625 in
  • Outside Diameter  
    80 mm
  • Overall Width  
    39.7 mm
  • Precision Rating
    ISO Class 0 (RBEC 1)
  • Weight
    1.389 lbs

Details

  • Bearing Material
    Hardened Alloy Steel
  • Bore Type
    Straight
  • Cage Material
    One Piece Steel
  • Closure Type
    Open
  • Harmonization Code
    8482.50.0000
  • Internal Clearance
    CN
  • Lubrication Hole Type
    No Hole
  • Manufacturer Upc Number
    4547359168846
  • Number Of Rows
    1
  • Operating Temperature Range
    -40 to 250 °F
  • Product Type
    Cylindrical Roller Bearings
  • UPC_NO
    4547359168846

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)