Motion
15807
Keystock - 5/16 in Thickness, 3/8 in Width, 12 in Length, Steel Material, Zinc Plated Finish
MI ITEM #04514249
MFR #15807
Your Price$21.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keystock - 5/16 in Thickness, 3/8 in Width, 12 in Length, Steel Material, Zinc Plated Finish
MI ITEM #04514249
MFR #15807

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$21.98/each(List $32.97)

Overview

Mfr description
15807 3/8 X 3/16 X 5/16 X 1/8 STEP KEY T

Specifications

  • Material
    Steel
  • Finish
    Zinc Plated
  • Thickness
    5/16 in
  • Length
    12 in
  • Width
    3/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text