Motion
L225-1-3/8

MASTERDRIVE INC
L225-1-3/8

Jaw Coupling Hub - 1.3750 in Bore
MI ITEM #04515286
MFR #L225-1-3/8
Price$184.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MASTERDRIVE INC
L225-1-3/8

Jaw Coupling Hub - 1.3750 in Bore
MI ITEM #04515286
MFR #L225-1-3/8

Mfr description
L225 1-3/8 HUB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$184.83/each

Specifications

Dimensions

  • Bore Diameter
    1.3750 in
  • Outside Diameter
    5.0000 in

Details

  • Product Type
    Jaw Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)