Motion
10-604-05
3/4" Inlet, 3/4" Outlet, ASME Safety Relief Valve 30 Max psi
MI ITEM #04515356
MFR #10-604-05
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4" Inlet, 3/4" Outlet, ASME Safety Relief Valve 30 Max psi
MI ITEM #04515356
MFR #10-604-05

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
10604-05 VALVE CONBRACO

Specifications

  • Btu Rating
    827,000 Btu
  • Inlet size
    3/4 in
  • Maximum Operating Pressure
    30 psi
  • Outlet Size
    3/4 in
  • Product Types
    ASME Safety Relief Valves

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought