Motion
BP0200

BRADY
BP0200

Sorbent Pad - Perforated, Polypropylene Material, 15 in Wide, 17 in Long, 34 gal Absorbent Capacity per Package, 200 Per Package
MI ITEM #04516130
MFR #BP0200
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
BP0200

Sorbent Pad - Perforated, Polypropylene Material, 15 in Wide, 17 in Long, 34 gal Absorbent Capacity per Package, 200 Per Package
MI ITEM #04516130
MFR #BP0200

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Absorbent Material Weight
    Light
  • Dimensions
    17 x 15 in
  • Length
    17 in
  • Width
    15 in

Details

  • Absorbent Capacity Per Package
    34 gal (US)
  • Application
    Oil Only
  • Approval Listing Regulations
    29 CFR 1910.120(j)(1)(vii), 29 CFR 1910.22(a)(2), 40 CFR 112.7(c)(1)(vii)
  • Fluids Absorbed
    Coolants, Oils, Solvents
  • Material
    Polypropylene
  • Package Quantity
    200
  • Perforated
    Perforated
  • Product Type
    Sorbent Pads, Rolls & Mats
  • Type
    Pad

Overview

Mfr description
BP0200 OIL PADS 200/BDL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought