Motion
M4HUB65MM
65 mm Bore
MI ITEM #04520001
MFR #M4HUB65MM
Price$703.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
65 mm Bore
MI ITEM #04520001
MFR #M4HUB65MM

Mfr description
M4HUB65MM M SERIES FLEX COUPLINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$703.68/each

Specifications

Dimensions

  • Bore Diameter
    65 mm
  • Length Through Bore
    2.6100 in
  • Outside Diameter
    6.4000 in

Details

  • Material
    Steel
  • Product Type
    Jaw Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)