Motion
B954C022030
Cored Bar - Cast Aluminum Bronze Material, 2-3/4 in Bore Diameter, 3-3/4 in Outside Diameter, 13 in Overall Length
MI ITEM #04523517
MFR #B954C022030
List Price$659.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cored Bar - Cast Aluminum Bronze Material, 2-3/4 in Bore Diameter, 3-3/4 in Outside Diameter, 13 in Overall Length
MI ITEM #04523517
MFR #B954C022030

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$659.60/each for your price

Overview

Mfr description
B954C022030-13 SOLID ALUM BRNZ BAR 2-3/4
  • C95400 Aluminum Bronze is a non-lead “GREEN” Alloy Aluminum Bronze CDA 954 9C ASTM B505
  • Aluminum bronze is a very hard, strong, abrasion resistant bronze whose physical properties remain good at elevated temperatures – compressive strength at 500°F is the same as that of tin bronzes at room temperature.
  • Good applications include heavy earth moving equipment, roll neck bearings, and machine tool bearings.
  • Solid and cored bars are stocked in 13" increments and 144" lengths, and are available in other lengths and non-standard sizes.
  • Solid and cored bars over 8" O.D. are stocked in 105" lengths.
  • Consider bars for use when you need special bearings, bearings for prototypes, or for emergency repairs.
  • C95400 is available in either as cast condition or heat-treated.
  • Typical Properties: (Not to be used for specification purposes.) Copper: 83.00% min. Aluminum: 10.00 – 11.50% Iron 3.00: – 5.00%
  • Physical Properties: Continuous Cast As Cast Tensile Strength, PSI: 85,000 min. Yield Strength, PSI: 32,000 min.
  • Elongation: 12% min. Heat Treated Tensile Strength, PSI: 95,000 min. Yield Strength, PSI: 45,000 min. Elongation: 10% min. Brinell Hardness (3000 kg load; As Cast): 170 Brinell Hardness (3000 kg load; Heat Treated): 195
  • Machinability Rating: 60
  • Minimum Operating Temperature: -450°F
  • Maximum Operating Temperature: 750°F intermittent to 1200°F
  • C95400 Aluminum bronze is used for low speed, and very high load bearing applications.
  • C95400 requires hardened steel shafts and constant lubrication of grease, graphite or molybdenum-disulfide.

Specifications

  • Material
    Cast Aluminum Bronze
  • Bore Diameter
    2-3/4 in
  • Outside Diameter
    3-3/4 in
  • Overall Length
    13 in
  • Material Specification
    C954
  • Operating Temperature Range
    -450 to 750 intermittent to 1200 °F
  • Maximum P Value
    6000 psi
  • Maximum PV Value
    125000
  • Max V Value
    250 fp/min
  • Groove Plug Type
    None
  • Standards Met
    ASTM B271, ASTM B505, CDA 954 9C
  • UPC_NO
    717905022135

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text