Motion
BF13-7/8-QC

BOSTON GEAR
BF13-7/8-QC

BF13-7/8-QC
Mi Item #04524750
MFR #BF13-7/8-QC
Price$67.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
BF13-7/8-QC

BF13-7/8-QC
Mi Item #04524750
MFR #BF13-7/8-QC

Mfr description
BF13-7/8-QC UNIT COUPLED CONNECT [59762]
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$67.80/each

Specifications

Dimensions

  • Bore Diameter
    7/8 x 7/8 in
  • Coupling Overall Length
    2.4375 in
  • Coupling Size Code
    BF13
  • Length Through Bore
    0.9375 in
  • Outside Diameter  
    1.9688 in

Details

  • Bore Type
    Finished w/ Keyway
  • Hub Material
    Steel
  • Jaw Type
    Straight
  • Max Rpm
    3450 rpm
  • Product Type
    Complete Jaw Couplings
  • Screw Clamp Type
    Set Screw
  • Series
    BF
  • Torque Capacity
    160 in
  • UPC_NO
    781711597620
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)