Motion
NH22NBP

ENERGIZER
NH22NBP

Energizer Rechargeable Rechargeable Battery - 9V, Chemistry: Ni-MH, 9 Volt, Package Qty: 1
Mi Item #04526974
MFR #NH22NBP
Price$26.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ENERGIZER
NH22NBP

Energizer Rechargeable Rechargeable Battery - 9V, Chemistry: Ni-MH, 9 Volt, Package Qty: 1
Mi Item #04526974
MFR #NH22NBP

Mfr description
NH22NBP 9V RECHARGEABLE BATTERY
  • 1-pack of Energizer Recharge Universal 175 mAh NiMH 9V rechargeable batteries
  • Each battery can be charged hundreds of times, with a charge that can last up to 12 months in storage
  • Extended Life Composition ensures up to 3-year usable battery life under typical usage patterns
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$26.54/each

Specifications

Dimensions

  • Battery Size
    9V
  • Depth
    0.65 in
  • Height
    1.83 in
  • Overall Height
    1.87 in
  • Shelf Life
    3 yr.
  • Standard Battery Pack Size
    1
  • Width
    1.00 in

Details

  • Battery Capacity
    175 mAh
  • Battery Chemistry
    Ni-MH
  • Battery Series
    Recharge
  • Battery Type
    Rechargeable Battery
  • Battery Voltage
    9
  • Country of Origin
    CN
  • Features & Benefits
    • 1-pack of Energizer Recharge Universal 175 mAh NiMH 9V rechargeable batteries • Each battery can be charged hundreds of times, with a charge that can last up to 12 months in storage • Extended Life Composition ensures up to 3-year usable battery life under typical usage patterns • Delivers long-lasting power to devices you love like toys, portable stereos, and flashlights • Tops the charts as the world's #1 recharge Sub Brand, based on scan sales
  • Max Operating Temperature
    122 °F
  • Min Operating Temperature
    32 °F
  • Package Quantity
    1
  • Rechargeable Or Disposable
    Rechargeable
  • Standards Met
    ANSI
  • Voltage
    8.4 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)