Motion
HJD3225
Molded Case Circuit Breaker - 225 A, 3 Pole, Line/Load Terminal
Mi Item #04530349
MFR #HJD3225
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Molded Case Circuit Breaker - 225 A, 3 Pole, Line/Load Terminal
Mi Item #04530349
MFR #HJD3225

Mfr description
HJD3225 BREAKER, CIRCUIT, 225A, 600V, 3P
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Ampere Rating
    225 A
  • Frequency
    50/60 Hz
  • Manufacturer Product Page
    file:///C:/Users/ic069344/Downloads/CA08100005E_Vol04_iBook%20(4).pdf
  • Number Of Poles
    3
  • Terminal Type
    Line/Load
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)