Motion
120065-0268

MOLEX INC
120065-0268

804000A09M060 Single Ended Industrial Cordset - Female Straight Micro-Change (M12) to Pigtail, 4 Poles, 22 AWG, PVC Cable
Mi Item #04533236
MFR #120065-0268
Price$46.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MOLEX INC
120065-0268

804000A09M060 Single Ended Industrial Cordset - Female Straight Micro-Change (M12) to Pigtail, 4 Poles, 22 AWG, PVC Cable
Mi Item #04533236
MFR #120065-0268

Mfr description
804000A09M060
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$46.54/each

Specifications

Dimensions

  • Cable Diameter
    5.33 mm, 0.210 in
  • Cable Length
    6.00 m, 19.68 ft
  • Wire Size (AWG)
    22 AWG

Details

  • 2D Drawing
    www.molex.com/pdm_docs/sd/1200650268_sd.pdf
  • Cable Jacket Color
    Yellow
  • Connection A
    Micro-Change (M12) - Female Straight
  • Connection B
    Pigtail
  • Cordset Type
    Single Ended
  • Coupling Style
    Threaded
  • Description Keyword
    Female Straight Micro-Change (M12) to Pigtail
  • IP Rating
    IP67
  • Keyway Type
    Single
  • Material - Contact
    Copper Alloy
  • Material - O-Ring
    Fluoro-Elastomer
  • Material Cable Jacket
    PVC
  • Material Connector Body
    PVC
  • Material Coupling Nut
    Nickel-Plated Brass
  • Material Plating Mating
    Gold over Nickel
  • Max Current
    4.0 A
  • Max Voltage
    250 V
  • Number Of Poles
    4
  • Operating Temperature Range
    -4 to 221 °F
  • Wire/Cable Type
    UL 2661
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)