Motion
K040310
FleetRunner® 85528690 Automotive Micro V-Belt - K Section, 4 Ribs, 0.560 in Width, 31.62 in OAL, Standard Series
Mi Item #04533316
MFR #K040310
Price$38.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FleetRunner® 85528690 Automotive Micro V-Belt - K Section, 4 Ribs, 0.560 in Width, 31.62 in OAL, Standard Series
Mi Item #04533316
MFR #K040310

Mfr description
K040310 MICRO-V BELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$38.86/each

Specifications

Dimensions

  • Overall Length
    31.62 in
  • Rib Width
    9/16 in
  • Section Size
    K
  • Top Width
    0.560 in
  • Weight
    0.13 lbs

Details

  • Application
    Automotive Vehicles
  • Belt Series
    Standard
  • Belt Type
    Micro-V
  • Construction Type
    V-Ribbed
  • Number Of Ribs
    4
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)