Motion
NJ2205-E-M1A-C4

FAG (SCHAEFFLER)
NJ2205-E-M1A-C4

Cylindrical Roller Bearing - Straight, 25 mm ID, 52 mm OD, 18 mm Width, C4 Internal Clearance
MI ITEM #04535280
MFR #NJ2205-E-M1A-C4
Price$433.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
NJ2205-E-M1A-C4

Cylindrical Roller Bearing - Straight, 25 mm ID, 52 mm OD, 18 mm Width, C4 Internal Clearance
MI ITEM #04535280
MFR #NJ2205-E-M1A-C4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$433.32/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Fillet Radius
    1 mm
  • Outside Diameter  
    52 mm
  • Overall Width  
    18 mm
  • Precision Rating
    Not Rated

Details

  • Bore Type
    Straight
  • Cage Material
    Brass
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Flanges
    (1) Inner Ring, (2) Outer Ring
  • Internal Clearance
    C4
  • Max Rpm
    17200 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    -30 to +150 °C
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    Separable Outer Ring
  • Series
    NJ22
  • UPC_NO
    4012801573559

Overview

Mfr description
NJ2205-E-XL-M1A-C4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought