Motion
NJ408-M1A-C3

FAG (SCHAEFFLER)
NJ408-M1A-C3

Cylindrical Roller Bearing - Straight, 40 mm ID, 110 mm OD, 27 mm Width, C3 Internal Clearance
MI ITEM #04535287
MFR #NJ408-M1A-C3
Price$972.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
NJ408-M1A-C3

Cylindrical Roller Bearing - Straight, 40 mm ID, 110 mm OD, 27 mm Width, C3 Internal Clearance
MI ITEM #04535287
MFR #NJ408-M1A-C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$972.15/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Fillet Radius
    2 mm
  • Outside Diameter  
    110 mm
  • Overall Width  
    27 mm
  • Precision Rating
    Not Rated

Details

  • Bore Type
    Straight
  • Cage Material
    Brass
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Flanges
    (1) Inner Ring, (2) Outer Ring
  • Internal Clearance
    C3
  • Max Rpm
    10500 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    -30 to +150 °C
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    Separable Outer Ring
  • Series
    NJ4
  • UPC_NO
    4012801386142

Overview

Mfr description
NJ408-XL-M1A-C3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought