Motion
K080610HD
FleetRunner® 85550058 Automotive Micro V-Belt - K Section, 8 Ribs, 1.087 in Width, 61.75 in OAL, Fleet Runner Series
MI ITEM #04536336
MFR #K080610HD
List Price$97.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FleetRunner® 85550058 Automotive Micro V-Belt - K Section, 8 Ribs, 1.087 in Width, 61.75 in OAL, Fleet Runner Series
MI ITEM #04536336
MFR #K080610HD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$97.62/each for your price

Overview

Mfr description
K080610HD MICRO-V FLEETRUNNER HD AUTO V-
  • Patented material provides peak performance at prolonged extreme operating temperatures
  • Heavy-duty construction resists cracking and wear, even at extreme temperatures
  • Special compound provides unmatched flexibility, stability, load carrying capacity and belt life

Specifications

  • Application
    Automotive Vehicles
  • Section Size
    K
  • Number Of Ribs
    8
  • Top Width
    1.087 in
  • Overall Length
    61.75 in
  • Belt Series
    Fleet Runner
  • Construction Type
    V-Ribbed
  • Belt Type
    Micro-V
  • Rib Width
    1-3/32 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text