Motion
CRBC5013UUT1P5

IKO INTERNATIONAL INC
CRBC5013UUT1P5

Standard Type Crossed Roller Bearing - 50 mm Bore Diameter, 80 mm Outside Diameter, 13 mm Overall Width
MI ITEM #04537659
MFR #CRBC5013UUT1P5
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

IKO INTERNATIONAL INC
CRBC5013UUT1P5

Standard Type Crossed Roller Bearing - 50 mm Bore Diameter, 80 mm Outside Diameter, 13 mm Overall Width
MI ITEM #04537659
MFR #CRBC5013UUT1P5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CRBC5013UUT1P5 CROSS ROLLER BEARING
  • Two-piece outer ring is bolted together to prevent separation during transport and installation

Specifications

  • Bore Diameter
    50 mm
  • Outside Diameter
    80 mm
  • Overall Width
    13 mm
  • Product Type
    Crossed Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text