Motion
P550372
P550372 FILTER
MI ITEM #04538472
MFR #P550372
Price$34.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P550372 FILTER
MI ITEM #04538472
MFR #P550372

Mfr description
P550372 FILTER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$34.06/each

Specifications

Dimensions

  • Outside Diameter
    93 mm
  • Overall Length
    199.80 mm
  • Thread Size
    M18 x 1.5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)