Motion
SSS-500
SSS-500 SOLID X 1/2 X 6-1/2in 863 Bronze Solid Bar Stock
Mi Item #04539421
MFR #SSS-500
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SSS-500 SOLID X 1/2 X 6-1/2in 863 Bronze Solid Bar Stock
Mi Item #04539421
MFR #SSS-500

Mfr description
SSS-500 SOLID X 1/2 X 6-1/2IN BRZ
In StockSupplier Network
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • ISO Grade
    1901-01-10 10:35:00
  • Length
    6.5
  • Outer Diameter
    0.5 in
  • Outside Diameter
    0.5 in
  • Overall Length
    6.5 in

Details

  • Branding
    ISOSTATIC
  • Description
    SSS-500 SOLID X 1/2 X 6-1/2in 863 Bronze Solid Bar Stock
  • Freight Class
    55
  • Group & Class
    Solid Bar Stock
  • Length Tolerance
    Oversized - to finish to
  • Load at Speed
    35000
  • Manufacturer Catalog Number
    SSS500
  • Manufacturer Upc Number
    00846802012953
  • Material
    Powdered Metal Iron-Copper
  • Material Specification
    SAE 863
  • Max V Value
    225
  • Maximum Load Capacity
    4000 lb
  • Operating Temperature Range
    +10°F to 220 °F
  • Outside Diameter Tolerance
    Oversized - to finish to
  • Product Types
    Raw Materials
  • RoHs Compliance
    Y
  • Type Of Bearing
    Solid
  • UPC_NO
    00846802012953
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)