Motion
DRM877
Drum Drolly - For Drum Size: 30-55 gal, 1200 lbs Load Size, Number of Wheels: 4
Mi Item #04540942
MFR #DRM877
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drum Drolly - For Drum Size: 30-55 gal, 1200 lbs Load Size, Number of Wheels: 4
Mi Item #04540942
MFR #DRM877

Mfr description
DRM877 DRUM DOLLEY 1200LB CAP
  • Versatile dolly fits containers of various sizes
  • Dolly base has multiple levels to accommodate 5-gallon buckets, LP tanks and 30- and 55-gallon drums
  • Steel construction for strength and durability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • For Drum Size
    30-55 gal (US)
  • Overall Height
    5.8750 in
  • Wheel Diameter
    3 in

Details

  • Load Capacity
    1200 lbs
  • Number of Wheels
    4
  • Wheel Material
    Cast Iron
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)