Motion
NN3016KD1XNAP4

NTN
NN3016KD1XNAP4

Cylindrical Roller Bearing - Tapered 1:12, 80 mm ID, 125 mm OD, 34 mm Width, C0NA Internal Clearance
MI ITEM #04548151
MFR #NN3016KD1XNAP4
Price$1,866.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NN3016KD1XNAP4

Cylindrical Roller Bearing - Tapered 1:12, 80 mm ID, 125 mm OD, 34 mm Width, C0NA Internal Clearance
MI ITEM #04548151
MFR #NN3016KD1XNAP4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,866.63/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Fillet Radius
    1.1 mm
  • Outside Diameter  
    125 mm
  • Overall Width  
    34 mm
  • Precision Rating
    ISO Class 4

Details

  • Bearing Material
    Hardened Alloy Steel
  • Bore Type
    Tapered 1:12
  • Cage Material
    High Strength, 2 piece, Machined Brass
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Flanges
    (3) Inner Ring
  • Internal Clearance
    C0NA
  • Manufacturer Product Page
  • Max Rpm
    5900 rpm
  • Number Of Rows
    2
  • Operating Temperature Range
    -40 to 120 ºC
  • Product Type
    Cylindrical Roller Bearings

Overview

Mfr description
NN3016KD1XC0NAP4 CYLINDRICAL ROLLER BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought