Motion
BGS-1
Liquid Deicer - Liquid, Container Type: Bottle, Container Size: 1 gal
Mi Item #04549893
MFR #BGS-1
Price$18.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Liquid Deicer - Liquid, Container Type: Bottle, Container Size: 1 gal
Mi Item #04549893
MFR #BGS-1

Mfr description
BGS-1 ONE GALLON BOTTLE
  • Can be pre-applied to reduce snow accumulation and to create a nonstick surface against ice and snow bonding
  • Environmentally friendly for a green solution to ice and snow
  • Virtually noncorrosive for safe use on all surfaces
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$18.28/each

Specifications

Dimensions

  • Container Size
    1 gal (US)

Details

  • Form
    Liquid
  • UPC_NO
    632272411118
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)