Motion
HS125N
Heat Star F170850 Portable Heater - 125000 Btu, Natural Gas, Radiant, 3000 ft² Heating Area
Mi Item #04550514
MFR #HS125N
Price$715.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Heat Star F170850 Portable Heater - 125000 Btu, Natural Gas, Radiant, 3000 ft² Heating Area
Mi Item #04550514
MFR #HS125N

Mfr description
HS125N 125,000BTU RADIANT HEATER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$715.33/each

Specifications

Dimensions

  • Weight
    36.9 lbs

Details

  • Additional Details
    Heats up to 3,000 sq. ft. Rugged, durable construction. No electricity required – heats during power outages. CSA certified. Fully assembled - ready to use. Welded frame, heat shield, safety shutoff, regulator, P.O.L. connection with 20' hose included (HOSE ONLY INCLUDED WITH LP MODEL). Recommended for operation on cylinders 60 lbs and larger.
  • Application
    Agricultural Buildings, Construction Sites, Loading Docks, Recreation Areas, Remodeling Jobs, Repair Shops, Sheds & Barns, Sports Events, Workshops
  • BTU
    125000 Btu
  • Heat Transfer Type
    Radiant
  • Heating Area
    3000 ft²
  • Heating Power Source
    Natural Gas
  • Manufacturer Product Page
  • Owner's Manual
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)