Motion
DW8065S

DEWALT
DW8065S

Cut-Off Wheel - 7 in Wheel Dia., 0.045 in Wheel Thickness, 7/8 in Center Hole Diameter, 8700 rpm
Mi Item #04552219
MFR #DW8065S
Price$4.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW8065S

Cut-Off Wheel - 7 in Wheel Dia., 0.045 in Wheel Thickness, 7/8 in Center Hole Diameter, 8700 rpm
Mi Item #04552219
MFR #DW8065S

Mfr description
DW8065S 7" X.045 X 7/8 CFREE TH" CUTOFF
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.82/each

Specifications

Dimensions

  • Center Hole Diameter  
    7/8 in
  • Weight
    0.19 lbs
  • Wheel Diameter  
    7 in
  • Wheel Thickness  
    0.045 in

Details

  • Material
    Aluminum Oxide
  • Max Rpm
    8700 rpm
  • UPC_NO
    885911223591
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)