Motion
DW8500

DEWALT
DW8500

Cut-off Wheel - 14.0000 in Wheel Dia., 0.093 in Wheel Thickness, 1 in Center Hole Diameter, 4300 rpm
Mi Item #04552797
MFR #DW8500
Price$360.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DW8500

Cut-off Wheel - 14.0000 in Wheel Dia., 0.093 in Wheel Thickness, 1 in Center Hole Diameter, 4300 rpm
Mi Item #04552797
MFR #DW8500

Mfr description
DW8500 14" DIAMOND CHOP SAW WHEEL
  • Diamond Edge provides 100x the life vs standard DEWALT chop saw wheel
  • Advanced Brazing Technology cuts metal with the speed of a conventional abrasive blade
  • Steel Blade Core provides constant cutting depth, capacity and stability of a solid core
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$360.82/each

Specifications

Dimensions

  • Arbor Hole Size
    7/64 in
  • Arbor Size
    7/64 in
  • Center Hole Diameter  
    1 in
  • Height
    120 mm
  • Length
    300 mm
  • Overall Width
    2.80 mm
  • Weight
    3.66 lbs
  • Wheel Diameter  
    14.0000 in
  • Wheel Thickness  
    0.093 in
  • Width
    2.80 mm

Details

  • Includes
    (1) Chop Saw Blade
  • Manufacturer Upc Number
    885911226202
  • Material
    Diamond
  • Max Rpm
    4300 rpm
  • Package Quantity
    1
  • Product Types
    Chop Saw Blade
  • UPC_NO
    885911226202
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)