Motion
NU234EM
NSK Light Cylindrical Roller Bearing, 170 mm Dia Bore, 310 mm OD, 1 Row, 52 mm W, 475000 N Dynamic/635000 N Static Load
Mi Item #04577646
MFR #NU234EM
Price$7,552.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSK Light Cylindrical Roller Bearing, 170 mm Dia Bore, 310 mm OD, 1 Row, 52 mm W, 475000 N Dynamic/635000 N Static Load
Mi Item #04577646
MFR #NU234EM

Mfr description
NU 234 EM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,552.69/each

Specifications

Dimensions

  • Bore Diameter  
    170 mm
  • Fillet Radius
    3 mm
  • Inner Ring Width
    52 mm
  • Outer Ring Width
    52 mm
  • Outside Diameter  
    310 mm
  • Overall Width  
    310 mm
  • Weight
    39.46 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Machined Brass Cage
  • Cage Type
    High Capacity Design
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482500000
  • Internal Clearance
    CN
  • Manufacturer Upc Number
    029176727559
  • Maximum RPM (Grease)
    2000 rpm
  • Maximum RPM (Oil)
    2400 rpm
  • Operating Temperature Range
    -40 to 120 °C
  • Product Type
    Cylindrical Roller Bearings
  • Series
    2
  • UPC_NO
    029176727559
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)