Motion
CJ24A PM 19MMH7 6X2.8MMKW

LOVEJOY INC
CJ24A PM 19MMH7 6X2.8MMKW

Jaw Coupling Hub - Cplg Size: 24, Curved Jaw, 19 mm Bore, Finished w/ Keyway & SS, Steel Material
Mi Item #04596689
MFR #CJ24A PM 19MMH7 6X2.8MMKW
Price$65.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
CJ24A PM 19MMH7 6X2.8MMKW

Jaw Coupling Hub - Cplg Size: 24, Curved Jaw, 19 mm Bore, Finished w/ Keyway & SS, Steel Material
Mi Item #04596689
MFR #CJ24A PM 19MMH7 6X2.8MMKW

Mfr description
CJ24A-HUB-PM-19MMH7-6X2.8MMKW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$65.60/each

Specifications

Dimensions

  • Bore Diameter
    19 mm
  • Coupling Overall Length
    3.0700 in, 77.98 mm
  • Coupling Size
    24
  • Coupling Size Code
    24
  • Keyway Size
    0.2362 x 0.1102 in
  • Outside Diameter
    2.2000 in
  • Weight
    0.65 lbs

Details

  • Bore Type
    Finished w/ Keyway & SS
  • Hub Material
    Steel
  • Hub Style
    A
  • Instructional Video
  • Jaw Type
    Curved
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Max Rpm
    10600 rpm
  • Product Type
    Jaw Coupling Hubs
  • Screw Clamp Type
    Set Screw
  • Series
    CJ
  • Torque Capacity
    1320 in
  • Torque Rating (in-lb)
    620 in-lbs
  • UPC_NO
    685144725424
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)