Motion
SKM600
Sheen Clean Sorbent Sock - Fuel/Oil, 12 gal Capacity, 3 x 48 in, White Color
Mi Item #04599739
MFR #SKM600
Price$282.80/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sheen Clean Sorbent Sock - Fuel/Oil, 12 gal Capacity, 3 x 48 in, White Color
Mi Item #04599739
MFR #SKM600

Mfr description
SKM600 SHEEN CLEAN SOCK BOX 12
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$282.80/bx

Specifications

Dimensions

  • Diameter
    3 in
  • Dimensions
    3 x 48 in
  • Length
    48 in
  • Weight
    17 lbs

Details

  • Absorbent Capacity Per Package
    12 gal (US)
  • Application
    Fuel/Oil
  • Color
    White
  • Filler Material
    Cellulose, Polymer
  • Fluids Absorbed
    Oils
  • Outer Material
    Polypropylene
  • Package Quantity
    12
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)