Motion
KIT600
Sorbent or Chemical Clean-up Kit - Bucket, Application: Mercury Only, 35.27 oz Absorbent Capacity per Kit
Mi Item #04602557
MFR #KIT600
Price$209.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sorbent or Chemical Clean-up Kit - Bucket, Application: Mercury Only, 35.27 oz Absorbent Capacity per Kit
Mi Item #04602557
MFR #KIT600

Mfr description
KIT600 MERCURY SPILL KIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$209.57/each

Specifications

Dimensions

  • Weight
    5 lbs

Details

  • Absorbent Capacity Per Kit
    35.27 oz
  • Application
    Mercury Only
  • Color
    White
  • Container Material
    Polypropylene
  • Container Type
    Bucket
  • Fluids Absorbed
    Mercury
  • Includes
    Pair Protective Gloves
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)