Motion
1300990100

MOLEX INC
1300990100

5540M MAX-LOC® Cord-Sealing Strain Relief Grip - 3/4 NPT, Male Straight, 0.562–0.687 in Cable Dia., Nylon Body, NEMA 3R
Mi Item #04619654
MFR #1300990100
Price$12.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MOLEX INC
1300990100

5540M MAX-LOC® Cord-Sealing Strain Relief Grip - 3/4 NPT, Male Straight, 0.562–0.687 in Cable Dia., Nylon Body, NEMA 3R
Mi Item #04619654
MFR #1300990100

Mfr description
5540 MAX-LOC F3 3/4 (.562-.687)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.65/each

Specifications

Dimensions

  • Cable Diameter
    0.562–0.687 in
  • Thread Size
    3/4 NPT

Details

  • 2D Drawing
    www.molex.com/pdm_docs/sd/1300990100_sd.pdf
  • Body Material
    Nylon
  • Body Style
    Male Straight
  • Grip Material
    Stainless Steel
  • Grip Type
    MAX-LOC® Cord-Sealing Grip
  • Grommet Color
    Green
  • NEMA Rating
    NEMA 3R
  • Number Of Holes
    1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)