Motion
111755

BRADY
111755

Cable & Wire Label or Marker - Wire Marker Label, Card, Vinyl Cloth Material, Black on White Color
Mi Item #04622011
MFR #111755
Price$103.84/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
111755

Cable & Wire Label or Marker - Wire Marker Label, Card, Vinyl Cloth Material, Black on White Color
Mi Item #04622011
MFR #111755

Mfr description
WM-100-124 PK BLACK ON WHITE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$103.84/pk

Specifications

Details

  • Additional Details
    Material Number, B-500, Label Properties, Repositionable, Adhesive Type, Repositionable Rubber, Finish, Matte, Resistance Properties, Abrasion-resistant, Corrosion-resistant, Humidity-resistant, Oil-resistant, UV-resistant, Water-resistant, Weather-resistant, Minimum Application Temperature, 50 °F, Compatible Surface Types, Low Surface Energy, Application, Wire and Cable Labeling, UNSPSC, 39131507
  • Color
    Black on White
  • Includes
    (25) Pre-Printed "100 to 124"
  • Label Message
    Consecutive 100 to 124
  • Labeling Type
    Wire Marker
  • Manufacturer Stock Number
    WM-100-124-PK
  • Material
    Vinyl Cloth
  • Number Of Labels
    25
  • Product Form
    Card
  • Product Line
    WM
  • Temperature Range
    -40 to 176 °F, -40 to 80 °C
  • UPC_NO
    66282090787
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)