1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PRECISION BRAND PRODUCTS
55450
Plain Steel Keystock, Width: 1/2", Length: 1ft, Thickness: 3/8"
MI ITEM #
04623607
MFR #
55450
List Price
$14.24
/each
Qty
Add to Cart
Previous Page
Home
Raw Materials
Keystock
PRECISION BRAND PRODUCTS 55450
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PRECISION BRAND PRODUCTS
55450
Plain Steel Keystock, Width: 1/2", Length: 1ft, Thickness: 3/8"
MI ITEM #
04623607
MFR #
55450
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$14.24
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
55450 3/8X1/2X12 PLN 6/B RECT KYS
Specifications
Material
Steel
Finish
Plain
Thickness
3/8 in
Length
1 ft
Width
1/2 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought