Motion
K120931
FleetRunner® 85523068 Automotive Micro V-Belt - K Section, 12 Ribs, 1.647 in Width, 93.75 in OAL, Standard Series
MI ITEM #04623813
MFR #K120931
Price$108.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FleetRunner® 85523068 Automotive Micro V-Belt - K Section, 12 Ribs, 1.647 in Width, 93.75 in OAL, Standard Series
MI ITEM #04623813
MFR #K120931

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$108.74/each

Specifications

Dimensions

  • Overall Length
    93.75 in
  • Rib Width
    1-21/32 in
  • Section Size
    K
  • Top Width
    1.647 in
  • Weight
    1.08 lbs

Details

  • Application
    Automotive Vehicles
  • Belt Series
    Standard
  • Belt Type
    Micro-V
  • Construction Type
    V-Ribbed
  • Material
    EPDM
  • Number Of Ribs
    12

Overview

Mfr description
K120931

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought