Motion
8000
Paint Roller Cover - 3/16 in Nap Length, 9 in Roller Length
Mi Item #04624360
MFR #8000
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Paint Roller Cover - 3/16 in Nap Length, 9 in Roller Length
Mi Item #04624360
MFR #8000

Mfr description
8000 9X3/16" FOAM ROLLER COVER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Nap Length
    3/16 in
  • Roller Length
    9 in

Details

  • Cover Material
    Foam
  • Package Quantity
    36
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)