Specifications
Dimensions
- Overall Width4.0000 in
Details
- ColorBlack
- For Use With PrinterBBP11, BBP12, THT 1 in Core Printers
- MaterialPolyester
- Print TechnologyThermal Transfer
- TypeRibbon
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)