Motion
K080390
FleetRunner® 85522056 Automotive Micro V-Belt - K Section, 8 Ribs, 1.087 in Width, 39.70 in OAL, Standard Series
Mi Item #04624978
MFR #K080390
Price$81.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FleetRunner® 85522056 Automotive Micro V-Belt - K Section, 8 Ribs, 1.087 in Width, 39.70 in OAL, Standard Series
Mi Item #04624978
MFR #K080390

Mfr description
K080390 MICRO-V BELT
  • Flexible construction allows the belt to withstand billions of topside and backside bends in ABDS applications, resulting in long belt life
  • Designed for small diameter pulleys, backside idlers, and for use with (or without) automatic tensioners
  • Unique form grinding of each individual belt assures precise dimensional control
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$81.69/each

Specifications

Dimensions

  • Overall Length
    39.70 in
  • Section Size
    K
  • Top Width
    1.087 in
  • Weight
    0.32 lbs

Details

  • Application
    Automotive Vehicles
  • Belt Series
    Standard
  • Belt Type
    Micro-V
  • Construction Type
    V-Ribbed
  • Number Of Ribs
    8
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)