Motion
MN2400

DURACELL
MN2400

Duracell Standard Battery - AAA, Chemistry: Alkaline, 1.5 Volt, Package Qty: 24
MI ITEM #04625269
MFR #MN2400
List Price$1.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DURACELL
MN2400

Duracell Standard Battery - AAA, Chemistry: Alkaline, 1.5 Volt, Package Qty: 24
MI ITEM #04625269
MFR #MN2400

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$1.83/each for your price

Overview

Mfr description
DURMN2400BKD COPPERTOP ALKALINE
  • Get dependable, long-lasting power from CopperTop batteries
  • These alkaline batteries have been engineered to deliver just the right level of power for most of your household needs
  • Plus, they're guaranteed fresh for 7 years

Specifications

  • Battery Type
    Disposable Battery
  • Battery Size
    AAA
  • Battery Chemistry
    Alkaline
  • Package Quantity
    24
  • Battery Voltage
    1.5
  • Height
    2.150
  • Standard Battery Pack Size
    24
  • Width
    6.000
  • Battery Capacity
    1150 mAh
  • Features & Benefits
    • Get dependable, long-lasting power from CopperTop batteries• These alkaline batteries have been engineered to deliver just the right level of power for most of your household needs• Plus, they're guaranteed fresh for 7 years
  • Rechargeable Or Disposable
    Disposable
  • Series
    Coppertop

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text