Motion
7206SD
Concrete Anchor, Diameter: 1/4", Overall Length: 1-3/4", Material: Steel, Minimum Embedment: 1"
Mi Item #04626520
MFR #7206SD
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Concrete Anchor, Diameter: 1/4", Overall Length: 1-3/4", Material: Steel, Minimum Embedment: 1"
Mi Item #04626520
MFR #7206SD

Mfr description
7206SD ANCHOR BOLT 1/4X1-3/4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Diameter
    1/4 in
  • Minimum Embedment
    1 in
  • Overall Length
    1-3/4 in

Details

  • Finish Coating
    Zinc Plated
  • Material
    Steel
  • Package Quantity
    100
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)