Motion
NJ2312-E-TVP2-C3

FAG (SCHAEFFLER)
NJ2312-E-TVP2-C3

Cylindrical Roller Bearing - Straight, 60 mm ID, 130 mm OD, 46 mm Width, C3 Internal Clearance
Mi Item #04635582
MFR #NJ2312-E-TVP2-C3
Price$750.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
NJ2312-E-TVP2-C3

Cylindrical Roller Bearing - Straight, 60 mm ID, 130 mm OD, 46 mm Width, C3 Internal Clearance
Mi Item #04635582
MFR #NJ2312-E-TVP2-C3

Mfr description
NJ2312-E-XL-TVP2-C3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$750.30/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Fillet Radius
    2.1 mm
  • Outside Diameter  
    130 mm
  • Overall Width  
    46 mm
  • Precision Rating
    Not Rated

Details

  • Bore Type
    Straight
  • Cage Material
    Polyamide
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Flanges
    (1) Inner Ring, (2) Outer Ring
  • Internal Clearance
    C3
  • Max Rpm
    6500 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    -30 to +120 °C
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    Separable Outer Ring
  • Series
    NJ23
  • UPC_NO
    4012801381727
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)