Motion
ZLP24242
Pleated Panel Filter - 24x24x2 in, MERV: 8, Synthetic Material
Mi Item #04638024
MFR #ZLP24242
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pleated Panel Filter - 24x24x2 in, MERV: 8, Synthetic Material
Mi Item #04638024
MFR #ZLP24242

Mfr description
ZLP24242 24X24X2 STD CAP PLEAT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Actual Size
    23-3/8 x 23-3/8 x 1-3/4 in
  • Filter Size
    24x24x2 in
  • Media Area
    11.55 ft²

Details

  • Filter Material
    Synthetic
  • Filter Type
    Pleated
  • Frame Material
    Beverage Board
  • Max Operating Temperature
    +180 °F
  • MERV
    8
  • Package Quantity
    12
  • Pleats per Foot
    10
  • Rated Air Velocity
    500 ft/min
  • Rated Initial Resistance
    0.3 in wg
  • Recommended Final Resistance
    1 in wg
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)