Motion
ZXP16252
Pleated Panel Filter - 16 x 25 x 2 in, MERV: 8, Synthetic Material
MI ITEM #04638025
MFR #ZXP16252
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pleated Panel Filter - 16 x 25 x 2 in, MERV: 8, Synthetic Material
MI ITEM #04638025
MFR #ZXP16252

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
ZXP16252 16X25X2 STD CAP PLEAT

Specifications

  • Filter Size
    16 x 25 x 2 in
  • MERV
    8
  • Filter Material
    Synthetic
  • Actual Size
    15-1/2 x 24-1/2 x 1-3/4 in
  • Max Operating Temperature
    +150 °F
  • Frame Material
    Beverage Board
  • Media Area
    7.35 ft²
  • Rated Air Velocity
    500 ft/min
  • Rated Initial Resistance
    0.29 in wg
  • Recommended Final Resistance
    1 in wg
  • Pleats per Foot
    10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text