Motion
4107604
Sparta® Shovel - Polypropylene, 10-1/4 in Blade Width, D-Grip Straight Handle, 24-1/4 in Handle Length
Mi Item #04638077
MFR #4107604
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sparta® Shovel - Polypropylene, 10-1/4 in Blade Width, D-Grip Straight Handle, 24-1/4 in Handle Length
Mi Item #04638077
MFR #4107604

Mfr description
4107604 SHOVEL YELLOW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Blade Width
    10-1/4 in
  • Handle Length
    24-1/4 in

Details

  • Blade Material
    Polypropylene
  • Blade Shape
    Square
  • Blade Type
    Square
  • Handle Material
    Polypropylene
  • Handle Style
    D-Grip Straight
  • Non Sparking
    Non-Sparking
  • Type
    Shovel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)