1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
METABO CORP
6.16726.00
Cut-Off Wheel - 115 mm Wheel Dia., 6 mm Wheel Thickness, 22.23 mm Center Hole Diameter, 24 Grit, Coarse Grade, 13300 rpm
MI ITEM #
04639055
MFR #
6.16726.00
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Abrasives
Grinding Abrasives
Cut-Off Wheels
METABO CORP 6.16726.00
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
METABO CORP
6.16726.00
Cut-Off Wheel - 115 mm Wheel Dia., 6 mm Wheel Thickness, 22.23 mm Center Hole Diameter, 24 Grit, Coarse Grade, 13300 rpm
MI ITEM #
04639055
MFR #
6.16726.00
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
616726000 4-1/2" GW A24N
Specifications
Wheel Diameter
115 mm
Wheel Thickness
6 mm
Center Hole Diameter
22.23 mm
Material
Aluminum Oxide
Grit Number
24
Grade
Coarse
Max Rpm
13300 rpm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought